Beli harga hit kecil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO MKP Resin Platform Truck (Troli Barang)
    Mulai

    Rp5.299.900

    TRUSCO MKP Resin Platform Truck (Troli Barang)
    Deskripsi:
    We wrapped cushion rubber around the entire circumference of the loading platform, making it difficult to scratch it even if you hit it. Since the buffer rubber is about 5 mm higher than the table surface, it also serves as a stopper for scraping. It adopts air casters, realizes turning / sound saving, and can be used as a noise countermeasure bogie.SpecificationCompleted product with collaboration stopper function, with cushioning rubberConform(Stopper) H - 300B - M (Caster) Flexible type: TRJ - 130C, fixed type: TRK - 130CUse Transportation of luggage.
    atribut:
    • Material: Resin
    • Weight (kg): 17.8
    • Color: Black
    • Wheel Diameter (mm): 130
    • Material (main body): Polypropylene
    • Material (Wheel): Rubber
    • Floor Height (mm): 217
    • Handle Height (mm): 915
    • Material (Handle): Steel/powder coating
    • Dimensions of Bed (mm): 906
  2. DreamWave Speaker Explorer (Sound System)
    Mulai

    Rp2.099.900

    DreamWave Speaker Explorer (Sound System)
    Deskripsi:
    EXPLORERRuggedly designed for the extreme outdoor Audiophile enthusiast.Explorer is a ruggedly designed premium outdoor centric Bluetooth speaker that brings the music to your ears the way the artist intended. It has a powerful 15W output and built-in 6,000mAh lithium polymer battery that plays louder and longer, compared to the competition, with a combination of advanced technologies and audiophile sound tuning that reproduce the fullness, clarity and depth of your music.If you happen to receive a phone call while climbing Mount Everest it will pause your music to let you take the call, then resume where you left off once you’re done. The rugged construction, IPX5 protection against water/dust/sand/snow, portable design, and a sturdy bicycle handle bar mount with adjustable rubber grip, makes it a true outdoor activity speaker to take your music with you anywhere and everywhere you go. Mount this speaker onto your bike and ready to hit your favorite trails!
    atribut:
    • Battery Life: 6000mAh
    • Dimensions: 80x197x69mm
    • Playtime: Up to 18hours (6 hours at max volume, full bass status)
    • Power: 15W RMS
    • Splashproof: IPX5
    • USB Port: 5V/1A
  3. Stella Refill Pengharum Ruangan Matic
    Rating:
    96% of 100
    (56)
    Mulai

    Rp35.900

    Stella Refill Pengharum Ruangan Matic
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
    atribut:
    • Volume (ml): 160
    • Packaging: Aerosol Can
  4. Kapal Api Kopi Instan Mantap
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

    Kapal Api Kopi Instan Mantap
    atribut:
    • Size (g): 25
Daftar Harga harga hit kecil Terbaru October 2026
TRUSCO MKP Resin Platform Truck (Troli Barang)Rp5.299.900
DreamWave Speaker Explorer (Sound System)Rp2.099.900
Stella Refill Pengharum Ruangan MaticRp35.900
Kapal Api Kopi Instan MantapRp14.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)